Shop All Sockets
Ampco Safety Tools
1/2 in Drive, 1-9/16" 6 pt SAE Socket, 6 Points
Mfr # DW-1/2D1-9/16
Zoro # G5919341
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # DW-1/2D1-9/16
- Zoro # G5919341
- UPC # 702535887339
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 3/16 in |
Size | 1-9/16" |
Socket Depth | Deep |
Socket Sizes | 1-9/16 in |
Socket Size | 1 9/16 in |
Description
Nonsparking Socket, Socket Size 1 9/16 in, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J7444H)
- DEWALT 9 Pc. Plumber's Hole Saw Kit (D180001)
- AIRLOC Leveling Mount, 14,000 Lb Cap, 2 9/32 In (1.30004.56)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (DW-1/2D1)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-1/2D9/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-3/4D32MM)
- AMPCO SAFETY TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (DW-1/4D11/32)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/16)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (45126)
- Ampco Safety Tools Sockets & Ratchets