Shop All Sockets
Ampco Safety Tools
1/2 in Drive, 1" 6 pt SAE Socket, 6 Points
Mfr # DW-1/2D1
Zoro # G5919420
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # DW-1/2D1
- Zoro # G5919420
- UPC # 702535887247
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 3/16 in |
Size | 1" |
Socket Depth | Deep |
Socket Sizes | 1 in |
Socket Size | 1 in |
Description
Nonsparking Socket, Socket Size 1 in, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X50)
- KD TOOLS Extension 12", 3/8"Dr (81244)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. (J1100S-M)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/4)
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (DW-1/2D3/4)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-1/2D9/16)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-3/8D1/2)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (SS-3/4D1-5/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/8)
- MILWAUKEE TOOL 1/2 in. Drive 21mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9122)
- Ampco Safety Tools Sockets