Shop All Sockets
Ampco Safety Tools
1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points
Mfr # DW-1/2D1-1/16
Zoro # G5919411
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # DW-1/2D1-1/16
- Zoro # G5919411
- UPC # 702535887254
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 3/16 in |
Size | 1-1/16" |
Socket Sizes | 1-1/16 in |
Socket Depth | Deep |
Socket Size | 1 1/16 in |
Description
Nonsparking Socket, Socket Size 1 1/16 in, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 2-1/16" (DHS2063)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame (CP86201)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 7.5-HP, 18-26-Amp Magnetic Switch - CSA Approved (18837)
- HHIP 3 Piece Boring Tool Set With 2" Head R8 Shank & 1/2" Boring Bar Set (1001-0106)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/4)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (DW-1/2D15/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-1/2D9/16)
- AMPCO SAFETY TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (DW-3/8D14MM)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-5/8)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/8)
- PROTO 3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points (J5274AM)
- Ampco Safety Tools Sockets & Ratchets