Shop All Universal Sockets
Ampco Safety Tools
1/2" Drive Universal Joint SAE
Mfr # UJ-1/2
Zoro # G6127086
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Finish Natural
- Overall Length 2 3/4 in
- For Use With Mfr. No. W-283, T-1/2, WE-1/2X3, WE-1/2X5, WE-1/2X10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # UJ-1/2
- Zoro # G6127086
- UPC # 702535890957
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2 3/4 in |
Socket Depth | Standard |
Output Drive Size | 1/2 in |
Input Drive Size | 1/2 in |
Description
Universal Joint, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Overall Length 2 3/4 in, Natural, Impact, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 1/2 in, Locking Yes, Non-Sparking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4LA)
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit (3016024)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (40909)
- URREA Service Wrench, 38 Mm opening size (U3538M)
- KO-KEN Universal Socket TORX E12 35.1mm 1/4 Sq. Drive (2440T-E12)
- PROTO 1/4" Drive Universal Joint SAE (J4770A)
- PRO-GRADE TOOLS 3/8" Drive Universal Joint SAE (13010)
- WILLIAMS 3/8" Drive Universal Joint SAE (B-140A-TH)
- KO-KEN Universal Socket TORX E14 58mm 3/8 Sq. Drive (13440T-E14)
- KO-KEN Universal Socket 1/4 12 Point 33mm 1/4 Sq. Drive (2445A-1/4)
- KO-KEN Universal Socket TORX E14 50.1mm 3/8 Sq. Drive (3440T-E14)
- Ampco Safety Tools Universal Sockets