Shop All Hand Ratchets
Ampco Safety Tools
1/2", 3/4" Drive Ratchet Adapter, Natural
Mfr # W-141-RA
Zoro # G6297201
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2", 3/4"
- Overall Length 1 1/2 in
- Finish Natural
- Number of Pieces 1
- Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # W-141-RA
- Zoro # G6297201
- UPC # 702535890681
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2", 3/4" |
Overall Length | 1 1/2 in |
Overall Width | 3/4 in |
Details
Item | Ratchet Adapter |
Finish | Natural |
Number of Pieces | 1 |
Features | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
For Use With | 1/2", 3/4" Drive Ratchets |
SAE or Metric | SAE |
Includes | Ratchet Adapter |
Material | Aluminum Bronze |
Compatible Mfr. Model Number | W-140R, W-141R |
Corrosion Resistant | Yes |
Non-Sparking | Yes |
Compatible with Product Type | 1/2 in, 3/4 in Drive Sockets |
Insulated | No |
Non-Magnetic | Yes |
Accessory Type | Ratchet Adapter |
Description
Ratchet Adapter, Drive Size 1/2 in, 3/4 in, Overall Length 1 1/2 in, Number of Pieces 1, Compatible with Product Type 1/2 in, 3/4 in Drive Sockets, Includes Ratchet Adapter, Aluminum Bronze, Natural, Compatible Mfr. Model Number W-140R, W-141R, Compatible with Brand and Series Ampco Ratchet Wrench, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Commercial Drywall Cart, casters incl (TP88300)
- STANLEY Light Duty ABS Staple Gun (TR40)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64 x 3/4 (EMG40-1008-1/2)
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381220T-C)
- AMPCO SAFETY TOOLS 1/2" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Natural Finish (W-141-R)
- AMPCO SAFETY TOOLS 3/8", 1/2" Drive Ratchet Adapter, Natural (W-142-RA)
- AMPCO SAFETY TOOLS 3/4" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 18" L, Natural Finish (W-140R)
- AMPCO SAFETY TOOLS 3/8" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Natural Finish (W-142R)
- AMPCO SAFETY TOOLS 1/4" Drive 12 Geared Teeth Round Head Style Hand Ratchet, 5" L, Natural Finish (W-143R)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish (J5450XLBL)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- Ampco Safety Tools Sockets & Ratchets