Shop All Cutting Pliers
Ampco Safety Tools
10 in Cutting Plier Uninsulated
Mfr # 4-1242
Zoro # G5921119
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant, Non-Magnetic, Non-Sparking
- Handle Type Manual
- Jaw Length 1/4 in
- Jaw Width 1/2 in
- Material Beryllium Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 4-1242
- Zoro # G5921119
- UPC # 702535882716
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 1/2 in |
Overall Length | 10 in |
Details
Features | Corrosion-Resistant, Non-Magnetic, Non-Sparking |
Handle Type | Manual |
Material | Beryllium Copper Alloy |
ESD Safe | No |
Standards | FM Approved |
Item | Cutting Pliers |
Cutting Edge | Straight |
Handle Color | Bronze |
Max. Jaw Opening | 1 in |
Spring Return | No |
Insulated | No |
For Maximum Wire Thickness | 12 AWG |
Weight | 1.2 lb |
Non-Sparking | Yes |
Precision | No |
Jaw Material | Beryllium Copper Alloy |
Material Application | Hardened 12 guage Wire, Nickel Ribbon Wire, Soft Wire, Steel-reinforced Wire |
Cutting Edge Type | Straight |
Spring Assist Handle | No |
Handle Material | Beryllium Copper Alloy |
Maximum Jaw Opening | 1 in |
Description
Cutting Pliers, Cutting Edge Type Straight, ESD Safe No, Features Corrosion-Resistant, Non-Magnetic, Non-Sparking, For Maximum Wire Thickness 12 AWG, Handle Color Bronze, Handle Material Beryllium Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID13013)
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- ZORO SELECT Peak Pole with Dome Cap (TT11C5545PDG)
- BON TOOL Bon 14-302 Straight Edge Set (14-302)
- AMPCO SAFETY TOOLS 7 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (P-36)
- AMPCO SAFETY TOOLS 7 1/4 in Diagonal Cutting Plier Flush Cut Oval Nose Insulated (IP-36)
- EREM 4 1/4 in 600 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (632N)
- BETA Diagonal Axial Cutting Nipper, 125mm (011880101)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- PROSKIT Micro Cutters (902-011)
- CHANNELLOCK Welding Plier, 9", w/High Leverage Cutter (360)
- Ampco Safety Tools Cutting Pliers