Shop All Impact Sockets
Ampco Safety Tools
1 in Drive Impact Socket 2 1/2 in Size Double Square Standard Depth, Natural
Mfr # I-1D1-7/16 (8-PT)
Zoro # G6297481
original price:
$354.00
7% off
new price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 2 1/2 in
- SAE or Metric SAE
- Number of Points 8
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # I-1D1-7/16 (8-PT)
- Zoro # G6297481
- UPC # 702535900151
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 2 1/2 in |
Overall Length | 2 3/4 in |
Size | 1-7/16 in |
Socket Depth | Standard |
Socket Length | 1 7/16 in |
Description
Product details about the AMPCO SAFETY TOOLS - I-1D1-7/16 (8-PT) Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - I-1D1-7/16 (8-PT) Impact Socket is a standard impact socket with an overall length of 2 3/4 inches. It features a socket size of 2 1/2 inches and a drive size of 1 inch, making it suitable for various fastening tasks involving bolts and screws. The socket length measures at 1 7/16 inches, providing adequate depth for most standard applications. This SAE measurement type tool has an output type that is double square, designed to accommodate the needs of diverse projects.
Crafted from Nickel Aluminum Bronze material, this impact socket offers corrosion resistance which can contribute to its longevity even in challenging conditions. Its natural finish adds to its durability without compromising on performance. The product's non-sparking and non-magnetic features are built to cater to specific work environments where these characteristics may be necessary.
This Impact Socket meets ASTM A342 standards and is FM approved, indicating its adherence to quality benchmarks set by recognized bodies in the industry. While not insulated or tether ready, it does have an impressive eight-point shape that enhances grip during use. Despite not having locking capabilities, this tool remains compatible with both SAE or Metric systems due to its versatile design.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - I-1D1-7/16 (8-PT) Impact Socket is a standard impact socket with an overall length of 2 3/4 inches. It features a socket size of 2 1/2 inches and a drive size of 1 inch, making it suitable for various fastening tasks involving bolts and screws. The socket length measures at 1 7/16 inches, providing adequate depth for most standard applications. This SAE measurement type tool has an output type that is double square, designed to accommodate the needs of diverse projects.
Crafted from Nickel Aluminum Bronze material, this impact socket offers corrosion resistance which can contribute to its longevity even in challenging conditions. Its natural finish adds to its durability without compromising on performance. The product's non-sparking and non-magnetic features are built to cater to specific work environments where these characteristics may be necessary.
This Impact Socket meets ASTM A342 standards and is FM approved, indicating its adherence to quality benchmarks set by recognized bodies in the industry. While not insulated or tether ready, it does have an impressive eight-point shape that enhances grip during use. Despite not having locking capabilities, this tool remains compatible with both SAE or Metric systems due to its versatile design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- BON TOOL Bon 83-154 Double Notch Darby, 48" Both Sides Serrated Magnesium (83-154)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 6.000"L, SDS Plus (HCFC2072)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 9/16 in Size Hex Deep Depth, Natural (DWI-1/2D9/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/16)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 3/8 in Size, Deep Socket, Natural (DWI-3/4D1-3/8)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/2 in Size Hex Standard Depth, Natural (I-1/2D1-1/2)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, Natural (DWI-3/4D36MM)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 7/8 in Size Hex Deep Depth, Natural (DWI-1/2D7/8)
- SURTEK Impact Socket 1/2 in., 6 Points 11/16 in. (S7822H)
- Ampco Safety Tools Sockets & Ratchets