Shop All Bronze Rods
Ampco Metals
Ampco18 Bronze Rod, 3/4 in O.D., 24 in L
Mfr # 181-0075-024
Zoro # G309228096
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards AS 9100, ISO 9001
- Material Grade Ampco(R) 18
- Brinell Hardness 183
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Metals
- MFR # 181-0075-024
- Zoro # G309228096
- Country of Origin France
- Category Bronze Rods
Dimensions
Overall Length | 24 in |
Outside Diameter Tolerance | +0.053/+0.083 |
Outside Diameter | 3/4 in |
Details
Item | AMPCO 18 Rod |
Material | Bronze |
Standards | AS 9100, ISO 9001 |
Material Grade | Ampco(R) 18 |
Brinell Hardness | 183 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Shape | Rod |
Application | Plastic Processing, Steel, Tube Bending, Tube Forming |
Rockwell Hardness | B90 |
Yield Strength | 38,000 psi |
Fabrication | Cast |
Includes Material Certificate | Yes |
Tensile Strength | 95,000 psi |
Description
AMPCO 18 Rod, Material Bronze, Material Grade Ampco(R) 18, Outside Diameter 3/4 in, Overall Length 24 in, Outside Diameter Tolerance +0.053/+0.083, Standards AS 9100, ISO 9001, Fabrication Cast, Yield Strength 38,000 psi, Mechanical Finish Mill, Rockwell Hardness B90, Shape Rod, Application Plastic Processing, Steel, Tube Bending, Tube Forming, Brinell Hardness 183, System of Measurement Inch, Tensile Strength 95,000 psi, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 1 1/2 In Dia x 3 Ft L (2AVC9)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-CS-GFR4-46)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 24" L, 12" W (ZUSAGSST1/16-12X24)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 48" W x 1/4" Thick (BULK-PS-PCC-14)
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- ONLINEMETALS 0.5625" Nickel Aluminum Bronze Round Bar 630 (18286)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 0.75" Phosphor Bronze Round Bar 544-H04 (18276)
- ONLINEMETALS 1.25" Silicon Aluminum Bronze Round Bar 642-Hr50 (18318)
- Ampco Metals Bronze Rods