Shop All Bronze Rods
Ampco Metals
Ampco18 Bronze Rod, 2 1/2 in O.D., 24 in L
Mfr # 181-0250-024
Zoro # G409228101
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards AS 9100, ISO 9001
- Material Grade Ampco(R) 18
- Outside Diameter Tolerance +0.053/+0.083
- Brinell Hardness 183
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Metals
- MFR # 181-0250-024
- Zoro # G409228101
- Country of Origin France
- Category Bronze Rods
Dimensions
Outside Diameter Tolerance | +0.053/+0.083 |
Overall Length | 24 in |
Outside Diameter | 2 1/2 in |
Details
Item | AMPCO 18 Rod |
Material | Bronze |
Standards | AS 9100, ISO 9001 |
Material Grade | Ampco(R) 18 |
Brinell Hardness | 183 |
Tensile Strength | 95,000 psi |
System of Measurement | Inch |
Rockwell Hardness | B90 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Application | Plastic Processing, Steel, Tube Bending, Tube Forming |
Yield Strength | 38,000 psi |
Shape | Rod |
Fabrication | Cast |
Description
AMPCO 18 Rod, Material Bronze, Material Grade Ampco(R) 18, Outside Diameter 2 1/2 in, Overall Length 24 in, Outside Diameter Tolerance +0.053/+0.083, Standards AS 9100, ISO 9001, Fabrication Cast, Yield Strength 38,000 psi, Mechanical Finish Mill, Rockwell Hardness B90, Shape Rod, Application Plastic Processing, Steel, Tube Bending, Tube Forming, Brinell Hardness 183, System of Measurement Inch, Tensile Strength 95,000 psi, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Olympic, 16"X 50 (20-1600-1650-610)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-H70-206)
- ZORO SELECT SS Round Bar 316, 48 in Overall L (4473_48_0)
- USA INDUSTRIALS ABS Plastic Sheet 6" L x 6" W x 1/2" Thick (BULK-PS-ABS-279)
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- ONLINEMETALS 0.875" Silicon Bronze Round Bar 655-H04 (14691)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- ONLINEMETALS 1.5" Aluminum Bronze Round Bar 954 Cast Oversized (14388)
- ONLINEMETALS 1.25" Silicon Aluminum Bronze Round Bar 642-Hr50 (18318)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ONLINEMETALS 1.25" Phosphor Bronze Round Bar 510-H04 (18268)
- Ampco Metals Bronze Rods