Shop All Bronze Rods
Ampco Metals
Ampco18 Bronze Rod, 2 1/2 in O.D., 12 in L
Mfr # 181-0250-012
Zoro # G709228054
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards AS 9100, ISO 9001
- Material Grade Ampco(R) 18
- Rockwell Hardness B90
- Outside Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Metals
- MFR # 181-0250-012
- Zoro # G709228054
- Country of Origin France
- Category Bronze Rods
Dimensions
Outside Diameter | 2 1/2 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +0.053/+0.083 |
Details
Item | AMPCO 18 Rod |
Material | Bronze |
Standards | AS 9100, ISO 9001 |
Material Grade | Ampco(R) 18 |
Rockwell Hardness | B90 |
Tensile Strength | 95,000 psi |
System of Measurement | Inch |
Fabrication | Cast |
Shape | Disc |
Brinell Hardness | 183 |
Yield Strength | 38,000 psi |
Application | Plastic Processing, Steel, Tube Bending, Tube Forming |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Description
AMPCO 18 Rod, Material Bronze, Material Grade Ampco(R) 18, Outside Diameter 2 1/2 in, Overall Length 12 in, Outside Diameter Tolerance +0.053/+0.083, Standards AS 9100, ISO 9001, Fabrication Cast, Yield Strength 38,000 psi, Mechanical Finish Mill, Rockwell Hardness B90, Shape Disc, Application Plastic Processing, Steel, Tube Bending, Tube Forming, Brinell Hardness 183, System of Measurement Inch, Tensile Strength 95,000 psi, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Steel, 4140, 3/8 x 2 In, 1 Ft L (2HKE7)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/4 in W (ha.25x1.25-36)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83011)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PC-7)
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- ONLINEMETALS 0.5625" Phosphor Bronze Round Bar 544-H04 (18274)
- ONLINEMETALS 0.4375" Phosphor Bronze Round Bar 544-H04 (18272)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- ONLINEMETALS 1.25" Silicon Aluminum Bronze Round Bar 642-Hr50 (18318)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- Ampco Metals Bronze Rods