Shop All Bronze Rods
Ampco Metals
Ampco18 Bronze Rod, 1 3/4 in O.D., 36 in L
Mfr # 181-0175-036
Zoro # G109228067
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards AS 9100, ISO 9001
- Fabrication Cast
- Application Plastic Processing, Steel, Tube Bending, Tube Forming
- Brinell Hardness 183
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Metals
- MFR # 181-0175-036
- Zoro # G109228067
- Country of Origin France
- Category Bronze Rods
Dimensions
Overall Length | 36 in |
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +0.053/+0.083 |
Details
Item | AMPCO 18 Rod |
Material | Bronze |
Standards | AS 9100, ISO 9001 |
Fabrication | Cast |
Application | Plastic Processing, Steel, Tube Bending, Tube Forming |
Brinell Hardness | 183 |
Tensile Strength | 95,000 psi |
Rockwell Hardness | B90 |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Yield Strength | 38,000 psi |
Mechanical Finish | Mill |
Material Grade | Ampco(R) 18 |
Shape | Rod |
Description
AMPCO 18 Rod, Material Bronze, Material Grade Ampco(R) 18, Outside Diameter 1 3/4 in, Overall Length 36 in, Outside Diameter Tolerance +0.053/+0.083, Standards AS 9100, ISO 9001, Fabrication Cast, Yield Strength 38,000 psi, Mechanical Finish Mill, Rockwell Hardness B90, Shape Rod, Application Plastic Processing, Steel, Tube Bending, Tube Forming, Brinell Hardness 183, System of Measurement Inch, Tensile Strength 95,000 psi, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B3)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (3HML5)
- ZORO SELECT Blank Stock, Rect, SS, 1/4Tx1 1/2 In Wx6 ft (4YTU8)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ONLINEMETALS 0.75" Phosphorus Bronze Round Bar 510 (12520)
- ONLINEMETALS 1" Bearing Bronze Round Bar 932 (SAE 660) Cast Oversized (10453)
- ONLINEMETALS 1.5" Aluminum Bronze Round Bar 954 Cast Oversized (14388)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- Ampco Metals Bronze Rods