Shop All Bronze Rods
Ampco Metals
Ampco18 Bronze Rod, 1 3/4 in O.D., 12 in L
Mfr # 181-0175-012
Zoro # G109228074
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards AS 9100, ISO 9001
- Yield Strength 38,000 psi
- System of Measurement Inch
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Metals
- MFR # 181-0175-012
- Zoro # G109228074
- Country of Origin France
- Category Bronze Rods
Dimensions
Outside Diameter Tolerance | +0.053/+0.083 |
Outside Diameter | 1 3/4 in |
Overall Length | 12 in |
Details
Item | AMPCO 18 Rod |
Material | Bronze |
Standards | AS 9100, ISO 9001 |
Yield Strength | 38,000 psi |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material Grade | Ampco(R) 18 |
Fabrication | Cast |
Includes Material Certificate | Yes |
Rockwell Hardness | B90 |
Tensile Strength | 95,000 psi |
Shape | Disc |
Brinell Hardness | 183 |
Application | Plastic Processing, Steel, Tube Bending, Tube Forming |
Description
AMPCO 18 Rod, Material Bronze, Material Grade Ampco(R) 18, Outside Diameter 1 3/4 in, Overall Length 12 in, Outside Diameter Tolerance +0.053/+0.083, Standards AS 9100, ISO 9001, Fabrication Cast, Yield Strength 38,000 psi, Mechanical Finish Mill, Rockwell Hardness B90, Shape Disc, Application Plastic Processing, Steel, Tube Bending, Tube Forming, Brinell Hardness 183, System of Measurement Inch, Tensile Strength 95,000 psi, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Buna, 4.0mm Dia, 10 Ft (CSBUNA-4.0-10)
- ZORO SELECT Stainless Hex Bar, 24 in Overall L (3H.375-24)
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.000" Thick (1ZAH3)
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 2 In (ES0016)
- Ampco Metals Bronze Rods