Shop All Bronze Rods
Ampco Metals
Ampco18 Bronze Rod, 1 1/2 in O.D., 36 in L
Mfr # 181-0150-036
Zoro # G109228081
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards AS 9100, ISO 9001
- Brinell Hardness 183
- Outside Diameter 1 1/2 in
- Application Plastic Processing, Steel, Tube Bending, Tube Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Metals
- MFR # 181-0150-036
- Zoro # G109228081
- Country of Origin France
- Category Bronze Rods
Dimensions
Outside Diameter | 1 1/2 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.053/+0.083 |
Details
Item | AMPCO 18 Rod |
Material | Bronze |
Standards | AS 9100, ISO 9001 |
Brinell Hardness | 183 |
Application | Plastic Processing, Steel, Tube Bending, Tube Forming |
Shape | Rod |
Tensile Strength | 95,000 psi |
Rockwell Hardness | B90 |
System of Measurement | Inch |
Fabrication | Cast |
Yield Strength | 38,000 psi |
Material Grade | Ampco(R) 18 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Description
AMPCO 18 Rod, Material Bronze, Material Grade Ampco(R) 18, Outside Diameter 1 1/2 in, Overall Length 36 in, Outside Diameter Tolerance +0.053/+0.083, Standards AS 9100, ISO 9001, Fabrication Cast, Yield Strength 38,000 psi, Mechanical Finish Mill, Rockwell Hardness B90, Shape Rod, Application Plastic Processing, Steel, Tube Bending, Tube Forming, Brinell Hardness 183, System of Measurement Inch, Tensile Strength 95,000 psi, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-24)
- ZORO SELECT White Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (PS-CACC-501)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 5" Dia. (1UPL3)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.250" Thick (PL250250R500T-48X32)
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- ONLINEMETALS 0.5" Aluminum Bronze Round Bar 954 Cast Oversized (14385)
- ONLINEMETALS 0.75" Phosphor Bronze Round Bar 544-H04 (18276)
- ONLINEMETALS 1.5" Aluminum Bronze Round Bar 954 Cast Oversized (14388)
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In (ES0004)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- Ampco Metals Bronze Rods