Shop All Bronze Rods
Ampco Metals
Ampco 18 Bronze Rod, 3/4 in O.D., 36 in L
Mfr # 181-0075-036
Zoro # G709228092
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards AS 9100, ISO 9001
- Rockwell Hardness B90
- Material Grade Ampco(R) 18
- Outside Diameter Tolerance +0.053/+0.083
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Metals
- MFR # 181-0075-036
- Zoro # G709228092
- Country of Origin France
- Category Bronze Rods
Dimensions
Outside Diameter Tolerance | +0.053/+0.083 |
Overall Length | 36 in |
Outside Diameter | 3/4 in |
Details
Item | AMPCO 18 Rod |
Material | Bronze |
Standards | AS 9100, ISO 9001 |
Rockwell Hardness | B90 |
Material Grade | Ampco(R) 18 |
Shape | Rod |
Yield Strength | 38,000 psi |
Application | Plastic Processing, Steel, Tube Bending, Tube Forming |
System of Measurement | Inch |
Mechanical Finish | Mill |
Fabrication | Cast |
Includes Material Certificate | Yes |
Brinell Hardness | 183 |
Tensile Strength | 95,000 psi |
Description
AMPCO 18 Rod, Material Bronze, Material Grade Ampco(R) 18, Outside Diameter 3/4 in, Overall Length 36 in, Outside Diameter Tolerance +0.053/+0.083, Standards AS 9100, ISO 9001, Fabrication Cast, Yield Strength 38,000 psi, Mechanical Finish Mill, Rockwell Hardness B90, Shape Rod, Application Plastic Processing, Steel, Tube Bending, Tube Forming, Brinell Hardness 183, System of Measurement Inch, Tensile Strength 95,000 psi, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X2X50T)
- ONLINEMETALS 2" Alloy Steel Round Bar 4140-Annealed Cold Finish (10587)
- ZORO SELECT Hard Brass Round 1/2 (60r3-12)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAW4)
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- ONLINEMETALS 0.75" Nickel Aluminum Bronze Round Bar 630 (13960)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 0.5" Aluminum Bronze Round Bar 954 Cast Oversized (14385)
- ONLINEMETALS 1" Bearing Bronze Round Bar 932 (SAE 660) Cast Oversized (10453)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 2 In (ES0016)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- Ampco Metals Bronze Rods