Shop All Bronze Rods
Ampco Metals
Ampco 18 Bronze Rod, 3 in O.D., 24 in L
Mfr # 181-0300-024
Zoro # G309228065
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards AS 9100, ISO 9001
- Mechanical Finish Mill
- Yield Strength 38,000 psi
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Metals
- MFR # 181-0300-024
- Zoro # G309228065
- Country of Origin France
- Category Bronze Rods
Dimensions
Overall Length | 24 in |
Outside Diameter | 3 in |
Outside Diameter Tolerance | +0.053/+0.083 |
Details
Item | AMPCO 18 Rod |
Material | Bronze |
Standards | AS 9100, ISO 9001 |
Mechanical Finish | Mill |
Yield Strength | 38,000 psi |
System of Measurement | Inch |
Fabrication | Cast |
Application | Plastic Processing, Steel, Tube Bending, Tube Forming |
Rockwell Hardness | B90 |
Material Grade | Ampco(R) 18 |
Tensile Strength | 95,000 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 183 |
Shape | Rod |
Description
AMPCO 18 Rod, Material Bronze, Material Grade Ampco(R) 18, Outside Diameter 3 in, Overall Length 24 in, Outside Diameter Tolerance +0.053/+0.083, Standards AS 9100, ISO 9001, Fabrication Cast, Yield Strength 38,000 psi, Mechanical Finish Mill, Rockwell Hardness B90, Shape Rod, Application Plastic Processing, Steel, Tube Bending, Tube Forming, Brinell Hardness 183, System of Measurement Inch, Tensile Strength 95,000 psi, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-PC-367)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft (870570)
- ZORO SELECT Cast Acrylic Plastic Sheet 36" L x 48" W x 1/4" Thick (BULK-PS-CAC-436)
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#13 (41F05013-48X96)
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 0.75" Phosphor Bronze Round Bar 544-H04 (18276)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 3/4 In (ES0006)
- ONLINEMETALS 0.75" Nickel Aluminum Bronze Round Bar 630 (13960)
- Ampco Metals Bronze Rods