Shop All Bronze Rods
Ampco Metals
Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L
Mfr # 181-0125-012
Zoro # G809228084
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Standards AS 9100, ISO 9001
- Application Plastic Processing, Steel, Tube Bending, Tube Forming
- Rockwell Hardness B90
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Metals
- MFR # 181-0125-012
- Zoro # G809228084
- Country of Origin France
- Category Bronze Rods
Dimensions
Overall Length | 12 in |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +0.053/+0.083 |
Details
Item | AMPCO 18 Rod |
Material | Bronze |
Standards | AS 9100, ISO 9001 |
Application | Plastic Processing, Steel, Tube Bending, Tube Forming |
Rockwell Hardness | B90 |
Includes Material Certificate | Yes |
Yield Strength | 38,000 psi |
System of Measurement | Inch |
Tensile Strength | 95,000 psi |
Material Grade | Ampco(R) 18 |
Brinell Hardness | 183 |
Mechanical Finish | Mill |
Fabrication | Cast |
Shape | Disc |
Description
AMPCO 18 Rod, Material Bronze, Material Grade Ampco(R) 18, Outside Diameter 1 1/4 in, Overall Length 12 in, Outside Diameter Tolerance +0.053/+0.083, Standards AS 9100, ISO 9001, Fabrication Cast, Yield Strength 38,000 psi, Mechanical Finish Mill, Rockwell Hardness B90, Shape Disc, Application Plastic Processing, Steel, Tube Bending, Tube Forming, Brinell Hardness 183, System of Measurement Inch, Tensile Strength 95,000 psi, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.220" Thick (BULK-PS-ACR-22)
- NMC Vinyl Roll, 24"x50 Yard, Black (VR24BK)
- E. JAMES Sheet Rubber, 1/8, 6" X 10ft SBR Black (1500-1/8X6X10)
- ONLINEMETALS 0.5625" Phosphor Bronze Round Bar 544-H04 (18274)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ONLINEMETALS 0.625" Nickel Aluminum Bronze Round Bar 630 (13922)
- ONLINEMETALS 0.5" Aluminum Bronze Round Bar 954 Cast Oversized (14385)
- ONLINEMETALS 1.25" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (10483)
- Ampco Metals Bronze Rods