Shop All General Hand Tool Kits
Ampco Dallas
Non-Sparking Tool Kit 16" L x 9.5" W x 9.5" H
Mfr # GEN310
Zoro # G006625747
product price: $1,594.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,594.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Includes 1 - Scraper 1 - 6 1/2" Combination Pliers 1 - 8" Combination Pliers 1 - 5/16" x 3/8" Box Wrench 1 - Groove Joint Pliers 1 - Knife 1 - Putty Knife 1 - No. 2 Claw Hammer 1 - Pipe Wrench 1 - Wire Brush 1 - 7/16" x 1/2" Box Wrench 1 - 9/16" x 5/8" Box Wrench 1 - 3/4" x 7/8" Box Wrench 1 - Phillips Screwdriver 1 - Screwdriver 1 - Adjustable Wrench 1 - Tool Box
- Material 85% Copper, 15% Aluminum
- Color Various
- Width 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Dallas
- MFR # GEN310
- Zoro # G006625747
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Overall Length | 16" |
Width | 9.5" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 1 - Scraper 1 - 6 1/2" Combination Pliers 1 - 8" Combination Pliers 1 - 5/16" x 3/8" Box Wrench 1 - Groove Joint Pliers 1 - Knife 1 - Putty Knife 1 - No. 2 Claw Hammer 1 - Pipe Wrench 1 - Wire Brush 1 - 7/16" x 1/2" Box Wrench 1 - 9/16" x 5/8" Box Wrench 1 - 3/4" x 7/8" Box Wrench 1 - Phillips Screwdriver 1 - Screwdriver 1 - Adjustable Wrench 1 - Tool Box |
Material | 85% Copper, 15% Aluminum |
Color | Various |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1661400)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E303)
- MILWAUKEE TOOL 25' Compact Tape Measure (48-22-6625)
- VEGA Bit Holder, 1/4 x 1/2 Quick Release Squa (3HQ416SK)
- TENG TOOLS 166 Piece Impact Socket, Torque & Bit Foam Kit (TC-6T-19)
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 11 pc. (M-48)
- SLIDE SLEDGE Heavy Equipment Master Kit (211609)
- PROTO 30 Piece Contractor's Tool Set (JTS-0030CONT)
- KNIPEX Insulated Tool Set, 5-Pc (9K 98 98 22 US)
- OBERON Electrical Insulated Tool Kit 9 Piece (TOOLKIT-9ROLL)
- PERFORMANCE TOOL Stubby Tool Set 45Pc (W39000)
- Ampco Dallas Hand Tool Kits