Shop All Notebooks & Journals
Ampad
White Spiral Steno Book, 70 Pg, Pk6
Mfr # 25476
Zoro # G5173939
product price: $24.99
/pk 6, $4.17/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 x 9
- Number of Sheets 70
- Cover Color Tan
- Cover Material Rigid Kraft
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 25476
- Zoro # G5173939
- UPC # 078787254763
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 x 9 |
Size | 6 x 9 |
Width | 6" |
Pad-Spine Width | 6" |
Sheet Ruling Size | 1/3" |
Pad Length | 9" |
Details
Number of Sheets | 70 |
Cover Color | Tan |
Cover Material | Rigid Kraft |
Item | Spiral Steno Book,70 Sheets,White,PK6 |
Color | Tan |
Material | Rigid Kraft |
Back-Cover Material | Chipboard |
Sheet Basis Weight (lb) | 20 lb Bond |
Note-Rule Lines per Sheet | 22 |
Pad-Binding Type | Spiral Coil |
Pad-Binding Details | WireLock® Coil-Locked: Soft Cover |
Sheet-Ruling Color | Blue |
Columns per Sheet | 2 |
Pad-Binding Edge | Top |
Sheet Color | Green-Tint |
Sheet Rule/Format Type | Gregg Rule |
Weight | 1.69 lbs |
Number of Subjects/Sections | 1 |
Description
Spiral Steno Book,70 Sheets,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Deluxe Adjustable Desk RiserBlack (LLR99759)
- AIDATA Reference Organizer Panel Pack, 10 Display Panels (FDS001L-10)
- SANFORD 2Pk Blk China Marker (2173PP)
- TRAXXAS REMOTE CONTROL CARS Ideal For Use With RUSTLER STAMPEDE BANDIT And MONSTER JAM Remote Control Ve (2857X)
- AMPAD 4 x 8" Reporters Notebook, 70 Pg (25-280)
- AMPAD 5"X8" White Perforated Legal Pad, Pk12 (20-304)
- AMPAD 8"X5" Canary Perforated Legal Pad, Pk12 (20-204)
- AMPAD White Legal/Wide Dual Pad, 100 Pg (20-244)
- AMPAD Gold Fibre Retro Writing Pad, Ivory (20007)
- AMPAD Pad, Jr Legal, 5X8, 50Sh, Ca Pk (TOP20204)
- REDIFORM OFFICE PRODUCTS Permanently Bound Composition Book, Quadrille Rule, 80 10 x 7-7/8 Sheets (43475)
- Ampad Notebooks & Journals