Shop All Notebooks & Journals
Ampad
White Narrow Rule Pad Perforated Size, Pk12
Mfr # 20-322
Zoro # G5106879
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 50
- Size 8.5 x 11.75
- Color White
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampad
- MFR # 20-322
- Zoro # G5106879
- UPC # 074319203223
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Size | 8.5 x 11.75 |
Width | 8.5" |
Pad Length | 11.75" |
Sheet Ruling Size | 1/4" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 50 |
Item | Narrow Rule Pad,Perforated,White,PK12 |
Color | White |
Material | 40-pt. Chipboard |
Pad-Binding Type | Stapled |
Pad-Binding Details | Heavy-Duty Staples |
Sheet Basis Weight (lb) | 15 lb Bond |
Weight | 6.08 lbs |
Pad-Binding Edge | Top |
Number of Subjects/Sections | 1 |
Sheet Rule/Format Type | Narrow Rule |
Sheet Perforation Details | Micro-Perforation |
Sheet-Ruling Color | Blue |
Sheet Color | White |
Back-Cover Material | 40-pt. Chipboard |
Note-Rule Lines per Sheet | 39 |
Description
Narrow Rule Pad,Perforated,White,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Big Dry Extra-Hard Graphite Refill Leads for dry, rough surfaces, 12PK (6055/SB)
- AVERY Easy Peel Address Labels, Sure Fe, PK140 (18262)
- SEALER SALES Silicone Rubber Pad for KF-200H/205H (SR-KF-200H/205H)
- PAPER MATE Flair Porous Point Stick Liquid Pen, PK8 (62145)
- AMPAD White Quadrille Dual Pad, 100 Pg (20-210)
- AMPAD Flip Charts, 27 x 34, White, 50 Sheets, PK2 (24-034R)
- AMPAD Canary Narrow Rule Pad Perforated Size, Pk12 (20-222)
- AMPAD 5" x 7" Green Notebook, 100 Pg (20-801)
- AMPAD Notepad, To Do List, 5X8, 6Pk (TOP20002)
- AMPAD 8-1/2"x11-3/4" Gray Legal Rule Pad, Pk12 (20-620)
- BUSINESS SOURCE Memo Pads, Unruled, 15lb., 3 in. x 5 in., 100 Sheets, White (BU463866)
- Ampad Notebooks & Journals