Shop All Notebooks & Journals
Ampad
White Narrow Dual Pad, 50 Pg
Mfr # 20-346
Zoro # G4700431
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 100
- Color White
- Size 8.5 x 11.75
- Material 80-pt. Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 20-346
- Zoro # G4700431
- UPC # 074319203469
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Size | 8.5 x 11.75 |
Width | 8.5" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 1/4" |
Details
Number of Sheets | 100 |
Item | Dual Pad,Narrow Rule,50 Sheets,White |
Color | White |
Material | 80-pt. Chipboard |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheet-Ruling Color | Blue |
Back-Cover Material | 80-pt. Chipboard |
Pad-Binding Type | Stapled |
Hole-Punch Details | Side: 3-Hole |
Weight | 1.02 lbs |
Note-Rule Lines per Sheet | 39 |
Pad-Binding Details | Heavy-Duty Staples |
Sheet Perforation Details | Micro-Perforation |
Sheet Color | White |
Number of Subjects/Sections | 1 |
Sheet Rule/Format Type | Narrow Rule |
Pad-Binding Edge | Top |
Description
Dual Pad,Narrow Rule,50 Sheets,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400 (70220)
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83314)
- SUNWORKS Paper, Construction, 12" x 18", White, PK50 (9207)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- AMPAD 4 x 8" Reporters Notebook, 70 Pg (25-280)
- AMPAD 8.5"x11.75" Wirebound Legal Pad, Burgundy Cover (20-813)
- AMPAD Canary Dual Pad, 100 Pg (20-245)
- AMPAD Canary Dual Pad, 100 Pg (20246)
- AMPAD Canary Legal/Wide Dual Pad, 100 Pg (20-243)
- AMPAD Pad, Scrtch, 4X6, Rcylwe1Oo Pk (TOP21731)
- NATIONAL Texthide Record Book, 1 Subject, Medium/College Rule, Black/Burgundy Cover, 14 x 8.5, 500 Sheets (57151)
- Ampad Notebooks & Journals