Shop All Notebooks & Journals
Ampad
White Medium Dual Pad, 100 Pg
Mfr # 20-323
Zoro # G4700407
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 100
- Size 8.5 x 11.75
- Material 80-pt. Chipboard
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 20-323
- Zoro # G4700407
- UPC # 074319203230
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Size | 8.5 x 11.75 |
Width | 8.5" |
Sheet Ruling Size | 9/32" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 100 |
Item | Dual Pad,Medium,100 Sheets,White |
Material | 80-pt. Chipboard |
Color | White |
Sheet Perforation Details | Micro-Perforation |
Note-Rule Lines per Sheet | 34 |
Pad-Binding Edge | Top |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheet Rule/Format Type | Medium/College Rule |
Weight | 1.02 lbs |
Number of Subjects/Sections | 1 |
Pad-Binding Type | Stapled |
Pad-Binding Details | Heavy-Duty Staples |
Hole-Punch Details | Side: 3-Hole |
Sheet-Ruling Color | Blue |
Sheet Color | White |
Back-Cover Material | 80-pt. Chipboard |
Description
Dual Pad,Medium,100 Sheets,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 3 Month Wall Calendar, Scenic (DMW503-28)
- EXPO Marker, Dryers, Magn, Chsl, PK8 (1944741)
- MIDWEST PACIFIC Drawstring Parts Bag, 12x8", PK100 (MP-812CB1)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- AMPAD Pad, Quad, 4X4 Ruled, 8.5X11 Pk (TOP22030C)
- AMPAD Canary Narrow Rule Pad Perforated Size, Pk12 (20-022)
- AMPAD Canary Dual Pad, 100 Pg (20246)
- AMPAD Recycled Writing Pads, Wide/Legal Rule, 8.5 x 11.75, Wht, 50 Sht, PK12 (20-170)
- AMPAD 3 x 5" Wirebound Pocket Memo Notebook, Pk3 (074319115113)
- AMPAD Quadrille Pads, 4 sq/in Quadrille Rule, 11 x 17, White, 50 Sheets (22-037)
- BLUELINE 11 x 8-1/2" Black Poly Notebook (REDB4181)
- Ampad Notebooks & Journals