Shop All Notebooks & Journals
Ampad
White Legal Wide Rule Pad, Pk12
Mfr # 20-070
Zoro # G5106976
product price: $59.69
/pk 12, $4.97/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 50
- Width 8.5"
- Size 8.5 x 11.75
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 20-070
- Zoro # G5106976
- UPC # 074319200703
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Width | 8.5" |
Size | 8.5 x 11.75 |
Sheet Ruling Size | 11/32" |
Pad-Spine Width | 8.5" |
Pad Length | 11.75" |
Details
Number of Sheets | 50 |
Item | Legal/Wide Rule Pad,Letter,White,PK12 |
Color | White |
Material | 60-pt. Chipboard |
Sheet Basis Weight (lb) | 20 lb Bond |
Sheet Rule/Format Type | Wide/Legal Rule |
Note-Rule Lines per Sheet | 28 |
Sheet Perforation Details | Micro-Perforation |
Back-Cover Material | 60-pt. Chipboard |
Number of Subjects/Sections | 1 |
Pad-Binding Type | Stapled |
Sheet-Ruling Color | Blue |
Sheet Color | White |
Pad-Binding Details | Heavy-Duty Staples |
Weight | 6.82 lbs |
Pad-Binding Edge | Top |
Description
Legal/Wide Rule Pad,Letter,White,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (710-6X2)
- COLORFABB Special Glowfill 1.75Mm .75Kg (8719033555143)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 5", Kraft, 20/Bundle (11A649)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 60" W (56HG17)
- AMPAD Green Spiral Steno Book, 80 Pg, Pk6 (25278)
- AMPAD Pad, Jr Legal, 5X8, 50Sh, We Pk (TOP20304)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, Ca Pk (TOP20220)
- AMPAD 8 sq. in. White Quadrille Pads, 50 Pg (22-005)
- AMPAD Steno Book, Gregg, White, 70Sheet (25-472)
- AMPAD 8-1/2"x11-3/4" Gray Legal Rule Pad, Pk12 (20-620)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63090)
- Ampad Notebooks & Journals