Shop All Notebooks & Journals
Ampad
White Legal Pad, Pk4
Mfr # 20-031
Zoro # G5107000
product price: $27.79
/pk 4, $6.95/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11 3/4"
- Paper Color White
- Number of Sheets 50
- Recycled Content 0.2
- Binding Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 20-031
- Zoro # G5107000
- UPC # 074319200314
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 1/2" x 11 3/4" |
File Size - Clipboard | Legal |
Size | 8.5 x 11.75 |
Width | 8.5" |
Sheet Ruling Size | 11/32" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Description
Legal Pad,White,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY i5300 Industrial Label Printer 300 dpi with PWID Software Suite (153712)
- GHENT Vinyl Bulletin Board 36"W x 24"H, Ivory (1623-185)
- ZORO SELECT Shipping Carton, Kraft, 65 lb., Single (11A687)
- NINJATEK NinjaFlex Midnight 3Mm .5Kg (3DNF0129005)
- AMPAD Pad, Scrtch, 4X6, Rcylwe1Oo Pk (TOP21731)
- AMPAD Flip Charts, 27 x 34, White, 50 Sheets, PK2 (24-034R)
- AMPAD White Medium Dual Pad, 100 Pg (20-323)
- AMPAD Engineer Pads, Ruled 5x5Sq/Inch, 100 Sheets/Pad, 8-1/2x11in GNin (22142)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, Ca Pk (TOP20220)
- AMPAD Gold Fibre Retro Writing Pad, Ivory (20007)
- BUSINESS SOURCE Pad, Memo, 8.5X11, Nrrw Rld, We 12PK (BSN50553)
- Ampad Notebooks & Journals