Shop All Notebooks & Journals
Ampad
Steno Book, Gregg, 100Sheet, Maroon
Mfr # 20-808
Zoro # G7492305
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 x 9
- Number of Sheets 100
- Cover Color Designer Gray/Gold
- Features Designer Diamond Pattern Cover
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 20-808
- Zoro # G7492305
- UPC # 074319208082
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 x 9 |
Width | 6" |
Size | 6 x 9 |
Sheet Ruling Size | 1/3" |
Pad-Spine Width | 6" |
Pad Length | 9" |
Description
Steno Book,Gregg,100Sheet,Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544B)
- AMPAD 3 x 5" Wirebound Pocket Memo Notebook, Pk3 (074319115113)
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1/2in W (P-220P)
- AMPAD Notepad, To Do List, 5X8, 6Pk (TOP20002)
- AMPAD Pad, Lgl, Gldfbr, 8.5X11.75, Ca Pk (TOP20020)
- AMPAD Canary Narrow Rule Pad Perforated Size, Pk12 (20-022)
- AMPAD Scratch Pads, Unruled, 3 x 5, White, 100 Sheets, PK12 (21-730)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- AMPAD 5"X8" White Perforated Legal Pad, Pk12 (20-304)
- TOUGHBUILT Organizer + Grid Notebook L (TB-56-L-C)
- Ampad Notebooks & Journals