Shop All Notebooks & Journals
Ampad
Recycled Writing Pads, Wide/Legal Rule, 8.5 x 11.75, Wht, 50 Sht, PK12
Mfr # 20-170
Zoro # G7569225
product price: $48.69
/pk 12, $4.06/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 50
- Features Politex Green Kelsu Headband Strip
- Weight 6.12 lbs
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 20-170
- Zoro # G7569225
- UPC # 74319201700
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Width | 8.5" |
Size | 8.5 x 11.75 |
Length | 11.75" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Details
Number of Sheets | 50 |
Item | Paper Pads/Note Pads |
Features | Politex Green Kelsu Headband Strip |
Weight | 6.12 lbs |
Material | 40-pt. Chipboard |
Color | White |
Sheet Color | White |
Note-Rule Lines per Sheet | 28 |
Back-Cover Material | 40-pt. Chipboard |
Number of Subjects/Sections | 1 |
Sheet Rule/Format Type | Wide/Legal Rule |
Pad-Binding Type | Stapled |
Pad-Binding Details | Heavy-Duty Staples |
Headband Strip Color | Politex Green Kelsu |
Sheet-Ruling Color | Blue |
Pad-Binding Edge | Top |
Sheet Basis Weight (lb) | 15 lb Bond |
Description
Ampad® Recycled Writing Pads, Wide/Legal Rule, 8.5 x 11.75, White, 50 Sheets, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO SHELF, F/42W DESK, BK (SAF3603BL)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 48" x 250', Kraft, 1/Roll (SF48)
- TEACHER CREATED RESOURCES Amazing State Poster, PK 32 (5800)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- AMPAD Steno Book, Gregg, White, 70Sheet (25-472)
- AMPAD 8"X5" Canary Perforated Legal Pad, Pk12 (20-204)
- AMPAD Pad, Perf, 8.5X14, Wrwe50Dz Pk (TOP20330)
- AMPAD Canary Legal/Wide Dual Pad, 100 Pg (20-243)
- AMPAD Computation Book, Quadrille Rule, 11 3/4 (22-157)
- AMPAD Canary Dual Pad, 100 Pg (20246)
- BARKER CREEK Inspired Writing Journal Set - Boho, 10/Set (3514)
- Ampad Notebooks & Journals