Shop All Notebooks & Journals
Ampad
Quadrille Pads, 4 sq/in Quadrille Rule, 11 x 17, White, 50 Sheets
Mfr # 22-037
Zoro # G7569259
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 17
- Number of Sheets 50
- Features Standard 15 lb Bond Weight Sheets
- Weight 0.986 lbs
- Size 11 x 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 22-037
- Zoro # G7569259
- UPC # 74319220374
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 17 |
Size | 11 x 17 |
Length | 17" |
Width | 11" |
Sheet Ruling Size | 4 sq/in |
Pad-Spine Width | 11" |
Pad Length | 17" |
Details
Number of Sheets | 50 |
Item | Paper Pads/Note Pads |
Features | Standard 15 lb Bond Weight Sheets |
Weight | 0.986 lbs |
Color | White |
Material | 48-pt. Chipboard |
Sheet Color | White |
Pad-Binding Type | Glued/Gummed |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheet-Ruling Color | Blue |
Pad-Binding Edge | Top |
Number of Subjects/Sections | 1 |
Back-Cover Material | 48-pt. Chipboard |
Sheet Rule/Format Type | Quadrille Rule |
Description
Ampad® Quadrille Pads, 4 sq/in Quadrille Rule, 11 x 17, White, 50 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 2" Three Ring Round Binder, Silver (00605)
- PAC STRAPPING PRODUCTS Pac Strapping Plastic Strap Guards, 1"L x 1-1/4"W, White, Pack of 1000 (CP-75A)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 16x4 Digit, Width: 3 3/8 in (TEXTI36XPRO)
- TEACHER CREATED RESOURCES Power Pen Learning Cards - Sight Word Sentences (TCR6857)
- AMPAD Canary Dual Pad, 100 Pg (20-245)
- AMPAD Steno Book, Gregg, 100Sheet, Maroon (20-808)
- AMPAD White Medium Dual Pad, 100 Pg (20-323)
- AMPAD 5 x 3" Side Wired Memo Notebook (25-095)
- AMPAD 8 sq. in. White Quadrille Pads, 50 Pg (22-005)
- AMPAD Steno Book, Gregg, White, 70Sheet (25-472)
- TOPS 5 x 8" Recycled Notebook, Pk12 (TOP74840)
- Ampad Notebooks & Journals