Shop All Notebooks & Journals
Ampad
Perforated Writing Pads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK
Mfr # 20-233
Zoro # G503474886
product price: $27.49
/pk 12, $2.29/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 14
- Number of Sheets 50
- Size 8.5 x 14
- Material 40-pt. Chipboard
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 20-233
- Zoro # G503474886
- UPC # 74319202332
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 14 |
Size | 8.5 x 14 |
Width | 8.5" |
Length | 14" |
Pad-Spine Width | 8.5" |
Pad Length | 14" |
Sheet Ruling Size | 11/32" |
Details
Number of Sheets | 50 |
Item | Paper Pads/Note Pads |
Material | 40-pt. Chipboard |
Color | Canary-Yellow |
Weight | 7.157 lbs |
Pad-Binding Details | Heavy-Duty Staples |
Hole-Punch Details | Top: 2-Hole |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheet Rule/Format Type | Wide/Legal Rule |
Note-Rule Lines per Sheet | 28 |
Back-Cover Material | 40-pt. Chipboard |
Sheet Perforation Details | Micro-Perforation |
Pad-Binding Type | Stapled |
Pad-Binding Edge | Top |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Sheet Color | Canary-Yellow |
Description
Quality paper stock. Securely bound header strip. Left margin line.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1293)
- BOX PACKAGING Long Cardboard Corrugated Boxes, 48"L x 16"W x 16"H, Kraft (481616)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- AMPAD Pad, Jr Lgl, Gldfibr, 5X8, Ca Pk (TOP20004)
- AMPAD White Dual Pad, 100 Pg (20345)
- AMPAD Engineer Pads, Ruled 5x5Sq/Inch, 100 Sheets/Pad, 8-1/2x11in GNin (22142)
- AMPAD White Quadrille Dual Pad, 100 Pg (20-210)
- AMPAD Evidence Recycled Scratch Pad Notebook Unruled 3 x 5 WE 100-Sheet Dz (AM32030)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05682)
- Ampad Notebooks & Journals