Shop All Sticky Notes
Ampad
Pad, Quadrille, 4Sq, 8.5"x11"
Mfr # 22-000
Zoro # G5021515
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Sheets 50
- Rule Quadrille Rule
- Size 8.5 x 11
- Green Certification or Other Recognition SFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 22-000
- Zoro # G5021515
- UPC # 074319220008
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 4 sq/in |
Pad Length | 11" |
Details
Item | Pad,Quadrille,4Sq,8.5"x11" |
Color | White |
Number of Sheets | 50 |
Rule | Quadrille Rule |
Green Certification or Other Recognition | SFI |
Product Type | Pad,Quadrille,4Sq,8.5"x11" |
Paper Weight | 0.572 lbs; 20 lb Bond |
Binding | Glued/Gummed; Top |
Paper Color | White |
Back-Cover Material | 28-pt. Chipboard |
Features | Heavyweight 20 lb Bond Weight Sheets |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Description
Pad,Quadrille,4Sq,8.5 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Swingclip Report Cover, Clear/Blue, PK25 (2263-07)
- MELISSA & DOUG Fill + Fold Taco + Tortilla Set (9370)
- SCHOLASTIC Bob Books Beginning Readers Book, Set 1, Set of 12 (9780439845007)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75434)
- POST-IT Pad, 2"X2", Supr Sticky, Ast, PK8 (622-8SSAN)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- AVERY DENNISON Avery Ultra Tabs Repositionable Tabs, 2-1/2in x 1in, Neon: Green, Orange, Pink, Yellow, 24/Pack (74767)
- 3M Note, Hlined, 4"X6", Yellow, PK12 (6609YW)
- POST-IT Note, Pstit1.5"X2", Ult, PK12 (653AU)
- POST-IT Flag, 1" Notarize, PK100 (680-NZ2)
- POST-IT Flag, Postit, 2"X1.5", Assorted, PK24 (686-ALYR)
- Ampad Sticky Notes