Shop All Notebooks & Journals
Ampad
Gold Fibre Classic Project Planner Notebook
Mfr # 20-816
Zoro # G6245736
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.5 x 7.25
- Cover Color Green
- Binding Spiral Coil
- Width 7.25"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampad
- MFR # 20-816
- Zoro # G6245736
- UPC # 074319208167
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.5 x 7.25 |
Width | 7.25" |
Size | 9.5 x 7.25 |
Book-Spine Length | 9.25" |
Book Width | 7.25" |
Details
Cover Color | Green |
Item | Notebook,GfcPrjPlnr,White |
Binding | Spiral Coil |
Color | Green |
Sheet Rule/Format Details | Project Notes Elements |
Sheet Color | White |
Book-Binding Edge | Side |
Weight | 0.838 lbs |
Number of Subjects/Sections | 1 |
Sheet Perforation Details | Micro-Perforation |
Sheet Rule/Format Type | Project-Management Format |
Sheet-Ruling Color | Blue |
Dated/Undated | Undated |
Sheets per Book/Journal | 84 |
Description
Notebook,GfcPrjPlnr,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 1" Loose Lead Rings, Steel, Pk100 (ACC72202)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Bk, PK12 (31550)
- DYMO LABEL TAPE ASST 3/8""X9.8' (1741671)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- AMPAD 5 x 3" Side Wired Memo Notebook (25-095)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, We Pk (TOP20320)
- AMPAD Canary Dual Pad, 100 Pg (20-245)
- AMPAD 8.5" x 11" Navy Crossover Notebook, Wide, Pk2 (ESS25-634)
- AMPAD Flip Charts, 27 x 34, White, 50 Sheets, PK2 (24-034R)
- SCHOOL SMART PAPER NOTEBOOK 1 SUBJECT 11X8.5 80 SHEET (P085420SS-5987)
- Ampad Notebooks & Journals