Ampad

Flip Charts, Unruled, 27"x34", White, PK2


product price: $78.99
/pk 2, $39.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Length 34"
  • Width 27"
  • Material 28-pt. Chipboard
  • Size 27 x 34
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 34"
Width 27"
Size 27 x 34
Pad-Spine Width 27"
Sheet Size (Bound-Side First) 27 x 34
Pad Length 34"

Details

Item Flip Charts,Unruled,27"x34",White,Package Quantity 2
Color White
Material 28-pt. Chipboard
Weight 14 lbs
Number of Subjects/Sections 1
Note-Rule Lines per Sheet 28
Pad-Binding Edge Top
Back-Cover Material 28-pt. Chipboard
Sheet Perforation Details Micro-Perforation
Pad-Binding Type Taped
Hole-Punch Details Side: 3-Hole
Sheets per Pad 50
Sheet Rule/Format Type Unruled
Sheet Basis Weight (lb) 15 lb Bond
Sheet Color White

Description

Flip Charts,Unruled,27 In.x34 In.,White,Package Quantity 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.