Shop All Notebooks & Journals
Ampad
Computation Book, Quadrille Rule, 11 3/4
Mfr # 22-157
Zoro # G9745637
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11.75 x 9.25
- Cover Color Brown
- Cover Material Pressboard
- Width 9.25"
- Material Pressboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 22-157
- Zoro # G9745637
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11.75 x 9.25 |
Width | 9.25" |
Size | 11.75 x 9.25 |
Length | 11.75" |
Book Width | 9.25" |
Book-Spine Length | 11.75" |
Sheet Ruling Size | 4 sq/in |
Details
Cover Color | Brown |
Cover Material | Pressboard |
Item | Computation Book,Quadrille Rule,11 3/4 |
Material | Pressboard |
Color | Brown |
Binding | Wire-O |
Weight | 1.4 lbs |
Sheet Color | Antique Ivory |
Sheets per Book/Journal | 76 |
Sheet Basis Weight (lb) | 24 lb Bond |
Dated/Undated | Undated |
Back-Cover Material | Pressboard |
Sheet Rule/Format Type | Quadrille Rule |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Book-Binding Details | Twin-Wire |
Book-Binding Edge | Side |
Description
Computation Book,Quadrille Rule,11 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Blue, PK12 (UNV07053)
- NATIONAL CHECKING National Checking Company 1 Part 18 Line Green Guest Check, PK2500 (525)
- OXFORD Index Card Box, 5X8, Ny (01581)
- AVERY Binder, EZD Ring, Label Holder, 4", Black (08802)
- AMPAD Engineer Pads, Ruled 5x5Sq/Inch, 100 Sheets/Pad, 8-1/2x11in GNin (22142)
- AMPAD 8.5"x11.75" Wirebound Legal Pad, Burgundy Cover (20-813)
- AMPAD Green Spiral Steno Book, 80 Pg, Pk6 (25278)
- AMPAD Scratch Pads, Unruled, 3 x 5, White, 100 Sheets, PK12 (21-730)
- AMPAD 4 x 6" White Scratch Pad Notebook, Pk12 (21-731)
- AMPAD Notepad, To Do List, 5X8, 6Pk (TOP20002)
- REDIFORM Rediform REDC2917001 Botanica Design Monthly Doodle Desk Pad; White (REDC2917001)
- Ampad Notebooks & Journals