Shop All Notebooks & Journals
Ampad
Canary Quadrille Dual Pad, 50 Pg
Mfr # 22-143
Zoro # G4700328
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 50
- Features Stapled Binding with Perforated Sheets
- Material 28-pt. Chipboard
- Color Canary-Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 22-143
- Zoro # G4700328
- UPC # 074319221432
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Width | 8.5" |
Size | 8.5 x 11.75 |
Sheet Ruling Size | 4 sq/in |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 50 |
Item | Dual Pad,Quadrille,50 Sheets,Canary |
Features | Stapled Binding with Perforated Sheets |
Material | 28-pt. Chipboard |
Color | Canary-Yellow |
Number of Subjects/Sections | 1 |
Pad-Binding Edge | Top |
Pad-Binding Type | Stapled |
Weight | 0.559 lbs |
Pad-Binding Details | Heavy-Duty Staples |
Sheet Color | Canary-Yellow |
Sheet Basis Weight (lb) | 20 lb Bond |
Sheet Rule/Format Type | Quadrille Rule |
Sheet Perforation Details | Micro-Perforation |
Sheet-Ruling Color | Blue |
Back-Cover Material | 28-pt. Chipboard |
Description
Dual Pad,Quadrille,50 Sheets,Canary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 24", Kraft, 25/Bundle (11R286)
- TEACHER CREATED RESOURCES Black Polka Dots Incentive Chart, PK6 (TCR7604)
- WILSON JONES Minute Book Ledger Sheet, 14x8-1/2, PK100 (W901-30)
- AMPAD White Dual Pad, 100 Pg (20345)
- AMPAD White Narrow Rule Pad Letter Size, Pk4 (20315)
- AMPAD White Legal Wide Rule Pad, Pk12 (20-070)
- AMPAD Perforated Writing Pads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (20-233)
- AMPAD Pad, Perf, 8.5X14, Wrwe50Dz Pk (TOP20330)
- AMPAD Engineer Pads, Ruled 5x5Sq/Inch, 100 Sheets/Pad, 8-1/2x11in GNin (22142)
- FIVE STAR 11" x 8.5" College Rule Notebook, 150 Pg (06210)
- Ampad Notebooks & Journals