Shop All Notebooks & Journals
Ampad
Canary Narrow Rule Pad Perforated Size, Pk12
Mfr # 20-222
Zoro # G5106930
product price: $54.99
/pk 12, $4.58/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 50
- Material 40-pt. Chipboard
- Size 8.5 x 11.75
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 20-222
- Zoro # G5106930
- UPC # 074319202226
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Size | 8.5 x 11.75 |
Width | 8.5" |
Sheet Ruling Size | 1/4" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 50 |
Item | Narrow Rule Pad,Perfortd,Ltr,Canary,PK12 |
Material | 40-pt. Chipboard |
Color | Canary-Yellow |
Sheet-Ruling Color | Blue |
Sheet Rule/Format Type | Narrow Rule |
Pad-Binding Edge | Top |
Pad-Binding Type | Stapled |
Weight | 5.99 lbs |
Sheet Color | Canary-Yellow |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheet Perforation Details | Micro-Perforation |
Number of Subjects/Sections | 1 |
Back-Cover Material | 40-pt. Chipboard |
Note-Rule Lines per Sheet | 39 |
Pad-Binding Details | Heavy-Duty Staples |
Description
Narrow Rule Pad,Perfortd,Ltr,Canary,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 20" x 25", Kraft, 10/Bundle (11G148)
- BOSTITCH Electric Pencil Sharpener, Black (02695)
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- LUXOR 48"x36" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB3648WW)
- AMPAD Canary Dual Pad, 100 Pg (20246)
- AMPAD 5"X8" White Perforated Legal Pad, Pk12 (20-304)
- AMPAD White Legal Wide Rule Pad, Pk12 (20-070)
- AMPAD 8.5"x11.75" Wirebound Legal Pad, Green Cover (20-811)
- AMPAD 4 sq. in. White Quadrille Pads, 50 Pg (22-030C)
- AMPAD Book, Stno, Gregg, 80Sheet, Green (25-274)
- RITE IN THE RAIN All Weather Stapled Notebook, Unvrsl, PK3 (371FX)
- Ampad Notebooks & Journals