Shop All Notebooks & Journals
Ampad
Canary Narrow Rule Pad Perforated Size, Pk12
Mfr # 20-022
Zoro # G5107028
product price: $90.99
/pk 12, $7.58/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 50
- Size 8.5 x 11.75
- Color Canary-Yellow
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 20-022
- Zoro # G5107028
- UPC # 074319200222
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Size | 8.5 x 11.75 |
Width | 8.5" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 1/4" |
Pad Length | 11.75" |
Details
Number of Sheets | 50 |
Item | Narrow Rule Pad,Perfortd,Canary,Ltr,PK12 |
Color | Canary-Yellow |
Material | 60-pt. Chipboard |
Note-Rule Lines per Sheet | 39 |
Sheet-Ruling Color | Blue |
Number of Subjects/Sections | 1 |
Weight | 7.8 lbs |
Pad-Binding Type | Stapled |
Pad-Binding Details | Heavy-Duty Staples |
Sheet Color | Canary-Yellow |
Back-Cover Material | 60-pt. Chipboard |
Pad-Binding Edge | Top |
Sheet Perforation Details | Micro-Perforation |
Sheet Rule/Format Type | Narrow Rule |
Sheet Basis Weight (lb) | 20 lb Bond |
Description
Narrow Rule Pad,Perfortd,Canary,Ltr,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispenser Stand, 42In Double Roll (5NVZ9)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- SAFCO Wall Pockets, Steel, Single Letter, 12"x3"x9", Black (SAF3170BL)
- TIE DOWN ENGINEERING Tie Down 59170 Galvanized Strapping - 1.25" x 600' (59170)
- AMPAD 4 sq. in. White Quadrille Pads, 50 Pg (22-030C)
- AMPAD White Narrow Rule Pad Letter Size, Pk4 (20315)
- AMPAD White Medium Dual Pad, 100 Pg (20-323)
- AMPAD Pad, Jr Lgl, Gldfibr, 5X8, Ca Pk (TOP20004)
- AMPAD Canary Narrow Rule Pad Perforated Size, Pk12 (20-222)
- AMPAD Gold Fibre Classic Project Planner Notebook (20-816)
- RITE IN THE RAIN All Weather Stapled Notebook, Level, PK3 (311FX)
- Ampad Notebooks & Journals