Shop All Notebooks & Journals
Ampad
Canary Jr. Legal Pad, 50 Pg, Pk4
Mfr # 20-029
Zoro # G4790418
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5" x 8"
- Paper Color Canary
- Number of Sheets 50
- Binding Location Top
- Paper Weight 16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampad
- MFR # 20-029
- Zoro # G4790418
- UPC # 074319200291
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5" x 8" |
Size | 5 x 8 |
Length | 8" |
Width | 5" |
File Size - Clipboard | Jr.Legal |
Sheet Ruling Size | 1/4" |
Pad Length | 8" |
Pad-Spine Width | 5" |
Description
Pads,Jr. Legal Rule,50 Sheets,Canary,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Records Jacket, Std Letter, PK25 (A5001)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12430)
- PANDUIT Includes Mp300 Printer, 1 Cassette Of S1 (MP300)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 100 ft- Black (WL-ED-UV-125-100-BK)
- AMPAD White Quadrille Dual Pad, 100 Pg (20-210)
- AMPAD Book, Stno, Gregg, 60Sheet, Green (25-270)
- AMPAD White Legal/Wide Dual Pad, 100 Pg (20-244)
- AMPAD Computation Book, Quadrille Rule, 11 3/4 (22-157)
- AMPAD Pad, Scratch, Recy, 3X5, We Pk (TOP21730)
- AMPAD White Narrow Dual Pad, 50 Pg (20-346)
- BOORUM & PEASE Black Record Book, 7-1/2" x 5", 144 Pg (96304)
- Ampad Notebooks & Journals