Shop All Notebooks & Journals
Ampad
Book, Stno, Gregg, 60Sheet, Green
Mfr # 25-270
Zoro # G7492418
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 x 9
- Number of Sheets 60
- Cover Color Tan
- Cover Material Rigid Kraft
- Material Rigid Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 25-270
- Zoro # G7492418
- UPC # 074319252702
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 x 9 |
Size | 6 x 9 |
Width | 6" |
Pad-Spine Width | 6" |
Pad Length | 9" |
Sheet Ruling Size | 1/3" |
Details
Number of Sheets | 60 |
Cover Color | Tan |
Cover Material | Rigid Kraft |
Item | Book,Stno,Gregg,60Sheet,Green |
Material | Rigid Kraft |
Color | Tan |
Note-Rule Lines per Sheet | 25 |
Number of Subjects/Sections | 1 |
Sheet Rule/Format Type | Gregg Rule |
Back-Cover Material | 30-pt. Kraft |
Pad-Binding Details | WireLock® Coil-Locked: Soft Cover |
Sheet Color | Green-Tint |
Sheet-Ruling Color | Gray |
Weight | 0.35 lbs |
Columns per Sheet | 2 |
Sheet Basis Weight (lb) | 15 lb Bond |
Pad-Binding Type | Spiral Coil |
Pad-Binding Edge | Top |
Description
Book,Stno,Gregg,60Sheet,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 20/Bundle (55VL54)
- SEALER SALES KF-Series Portable 6" Poly Sealer w/ 1/16" Seal Width (KF-150PS)
- TRAXXAS REMOTE CONTROL CARS Ideal For RUSTLER Remote Control Vehicles With One Anodized Blue Aluminum Stee (3743A)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 4 Cover Designs, Blank Inside, All Occasions, Floral Collection, 100PK (64521)
- AMPAD Flip Charts, 27 x 34, White, 50 Sheets, PK2 (24-034R)
- AMPAD White Legal Wide Rule Pad, Pk12 (20-070)
- AMPAD Canary Quadrille Dual Pad, 50 Pg (22-143)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, We Pk (TOP20320)
- AMPAD Pad, Lgl, Gldfbr, 8.5X11.75, Ca Pk (TOP20020)
- AMPAD 4 x 8" Reporters Notebook, 70 Pg (25-280)
- MEAD Pad, Planning, Stiff-Back, Quad Ruled (59878)
- Ampad Notebooks & Journals