Ampad

Ampad 21218 Evidence Glue Top Narrow Ruled Pads Ltr Canary 12 50-Sheet Pads Pack


product price: $33.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • High-quality paper offers a smooth writing surface and a sturdy chipboard backing for easy notetaking.
  • Glue-top style for easy sheet removal.
  • Pad Type: Ruled.
  • Sheet Size: 8-1/2" x 11".
  • Ruling: Narrow.
  • Number of Sheets per Pad: 50.
  • Paper Color: Canary.
  • Sheet Perforation: Unperforated.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Binding: Glue.
  • Lines Per Page: 39.
  • Backing: Chipboard 28 pt.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.