Shop All Notebooks & Journals
Ampad
8.5" x 11" Navy Crossover Notebook, Wide, Pk2
Mfr # ESS25-634
Zoro # G5173920
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Navy
- Cover Material Poly
- Binding Binding Comb
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # ESS25-634
- Zoro # G5173920
- UPC # 078787256347
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Length | 11" |
Width | 8.5" |
Size | 11 x 8.5 |
Sheet Ruling Size | 11/32" |
Book Width | 8.5" |
Book-Spine Length | 11" |
Description
Crossover Notebook,Wide,8.5x11,Navy,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Black Toner Cartridge 5K YLD (44469813)
- EDUCATIONAL INSIGHTS GeoSafari® Complete Rock, Mineral, & Fossil Collections, 57 pcs (5210)
- ZORO SELECT 12" x 4" Open Poly Bags, 1.50 mil, Clear (5DTE1)
- ABILITATIONS Chewlery Chewable Bracelet, Assorted Colors, Set of 7 PK (T25907)
- AMPAD Earthwise by Oxford Writing Pad, Narrow Rule, 5x8, White, 50 Sht, PK12 (20-152R)
- AMPAD Steno Book, Gregg, 100Sheet, Maroon (20-808)
- AMPAD Gold Fibre Classic Project Planner Notebook (20-816)
- AMPAD Quadrille Pads, 4 sq/in Quadrille Rule, 11 x 17, White, 50 Sheets (22-037)
- AMPAD Pad, Scrtch, 4X6, Rcylwe1Oo Pk (TOP21731)
- AMPAD Pad, Quad, 4X4 Ruled, 8.5X11 Pk (TOP22030C)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63090)
- Ampad Notebooks & Journals