Shop All Notebooks & Journals
Ampad
8-1/2"x11-3/4" Gray Legal Rule Pad, Pk12
Mfr # 20-620
Zoro # G5106836
product price: $25.79
/pk 12, $2.15/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 50
- Features Dove Gray Headband Strip
- Size 8.5 x 11.75
- Material 60-pt. Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 20-620
- Zoro # G5106836
- UPC # 074319206200
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Size | 8.5 x 11.75 |
Width | 8.5" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Details
Number of Sheets | 50 |
Item | Legal,Rule Pad,8-1/2"x11-3/4",Gray,PK12 |
Features | Dove Gray Headband Strip |
Material | 60-pt. Chipboard |
Color | Gray |
Weight | 7.913 lbs |
Sheet Color | Gray |
Sheet Basis Weight (lb) | 15 lb Bond |
Pad-Binding Details | Heavy-Duty Staples |
Headband Strip Color | Dove Gray |
Pad-Binding Type | Stapled |
Note-Rule Lines per Sheet | 28 |
Sheet Rule/Format Type | Wide/Legal Rule |
Back-Cover Material | 60-pt. Chipboard |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Sheet Perforation Details | Micro-Perforation |
Pad-Binding Edge | Top |
Description
Legal,Rule Pad,8-1/2 In.x11-3/4 In.,Gray,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREALITY Plastic Filament, 3D Printer (CR-PETG Red)
- PENDAFLEX Expandable File A-Z, 21 Pockets, Brown (R217AHD)
- POST-IT Notes, Popup, 2X2, 8Pk, Assrtd Pk (MMM6228SSAU)
- ARTISTIC Metal Bookends, White (ART20008WH)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- AMPAD Canary Perforated Legal Ruled, Letter, Pk12 (20220)
- AMPAD 3 x 5" Wirebound Pocket Memo Notebook, Pk3 (074319115205)
- AMPAD 3 x 5" Top Wired Memo Notebook (25-093)
- AMPAD White Quadrille Dual Pad, 100 Pg (20-210)
- AMPAD 4 x 8" Reporters Notebook, 70 Pg (25-280)
- NATIONAL Steno Book, Gregg Rule, 80 Sheet, Green (36746)
- Ampad Notebooks & Journals