Shop All Notebooks & Journals
Ampad
5"X8" White Perforated Legal Pad, Pk12
Mfr # 20-304
Zoro # G5106906
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5" x 8"
- Paper Color White
- Number of Sheets 50
- Paper Weight 15 lb
- Features Easy Tear, Perforated, Sturdy Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampad
- MFR # 20-304
- Zoro # G5106906
- UPC # 074319203049
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5" x 8" |
File Size - Clipboard | Jr.Legal |
Width | 5" |
Size | 5 x 8 |
Pad Length | 8" |
Sheet Ruling Size | 1/4" |
Pad-Spine Width | 5" |
Description
Perforated Legal Pad,5 In.X8 In.,White,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- UNIVERSAL Message Stamp, E-MAILED, Pre-Inked One-Color, Blue (UNV10058)
- AT-A-GLANCE At A Glance AAGPM1228 24 x 36 in. Wall Paper Planner - White (AAGPM1228)
- AMPAD 5" x 7" Green Notebook, 100 Pg (20-801)
- AMPAD Perforated Writing Pad, 8-1/2"x11-3/4", PK12 (20-320)
- AMPAD 8.5"x11.75" Wirebound Legal Pad, Green Cover (20-811)
- AMPAD Pad, Perf, 8.5X14, Wrwe50Dz Pk (TOP20330)
- AMPAD Notepad, To Do List, 5X8, 6Pk (TOP20002)
- AMPAD White Legal/Wide Dual Pad, 100 Pg (20-244)
- ROARING SPRING Case of Lifenotes Wirebound, 1 subject, 7"x5" College Ruled, Assorted Designs (12531cs)
- Ampad Notebooks & Journals