Shop All Notebooks & Journals
Ampad
5" x 7" Green Notebook, 100 Pg
Mfr # 20-801
Zoro # G6245751
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 7 x 5
- Cover Color Classic Green
- Cover Material Coated Board
- Includes Loose-Sheet Pocket
- Binding Spiral Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 20-801
- Zoro # G6245751
- UPC # 074319208013
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 7 x 5 |
Size | 7 x 5 |
Width | 5" |
Sheet Ruling Size | 9/32" |
Book Width | 5" |
Book-Spine Length | 7" |
Description
Notebook,5 In.X7 In.,100Sh,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Get Well Doctors Kit Play Set (8569)
- MELISSA & DOUG Astronaut Role Play Set (8503)
- LEARNING RESOURCES Mental Blox™ Critical Thinking Game (9280)
- ZORO SELECT 1" D-Ring Binder, White (UNV20742)
- AMPAD Notepad, To Do List, 5X8, 6Pk (TOP20002)
- AMPAD 4 x 8" Reporters Notebook, 70 Pg (25-280)
- AMPAD Recycled Writing Pads, Wide/Legal Rule, 8.5 x 11.75, Wht, 50 Sht, PK12 (20-170)
- AMPAD 3 x 5" Top Wired Memo Notebook (25-093)
- AMPAD Pad, Legal, 8.5X11.75, We Pk (TOP20244)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- BLUELINE 9.5 x 7.25" Purple MiracleBind Notebook, 150 Pg (AF9150.86)
- Ampad Notebooks & Journals