Shop All Notebooks & Journals
Ampad
4 sq. in. White Quadrille Pads, 50 Pg
Mfr # 22-030C
Zoro # G4790269
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Number of Sheets 50
- Features Standard 15 lb Bond Weight Sheets
- Product Type Quadrille Pads,4 sq. in.,White,50 Sheet
- Material 28-pt. Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampad
- MFR # 22-030C
- Zoro # G4790269
- UPC # 074319220305
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11 |
Width | 8.5" |
Size | 8.5 x 11 |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 4 sq/in |
Pad Length | 11" |
Details
Number of Sheets | 50 |
Item | Quadrille Pads,4 sq. in.,White,50 Sheet |
Features | Standard 15 lb Bond Weight Sheets |
Product Type | Quadrille Pads,4 sq. in.,White,50 Sheet |
Material | 28-pt. Chipboard |
Color | White |
Sheet-Ruling Color | Blue |
Pad-Binding Type | Glued/Gummed |
Pad-Binding Edge | Top |
Weight | 0.449 lbs |
Number of Subjects/Sections | 1 |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheet Color | White |
Back-Cover Material | 28-pt. Chipboard |
Sheet Rule/Format Type | Quadrille Rule |
Description
Quadrille Pads,4 sq. in.,White,50 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Cray-Pas Junior Artist Oil Pastels, Assorted Colors, 12PK (XEP12)
- BUSINESS SOURCE Clipboard, Standard, 6X9, PK12 (16506BX)
- AVERY Avery® Big Tab™ Write & Erase Durable Plastic Dividers 16371, 8 White Tabs, 1 Set (7278216371)
- CANON L100 -Laser Fax - Multifunction - Monochrome - Laser - Print, Fax, (5258B001)
- AMPAD Book, Stno, Gregg, 80Sheet, Green (25-274)
- AMPAD White Legal/Wide Dual Pad, 100 Pg (20-244)
- AMPAD 5" x 7" Notebook, 100 Pg (20-803)
- AMPAD Gold Fibre Retro Writing Pad- Wide Rule- 5 x 8- Ivory- 80-Sheets/Pad (AM30449)
- AMPAD Canary Quadrille Dual Pad, 50 Pg (22-143)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, Ca Pk (TOP20220)
- PACON Paper, Wrtng, Dnlian, Rld, Grd2 Pk (PAC2695)
- Ampad Notebooks & Journals