Shop All Pneumatic Nails
Amp
V-Vail Fastener - 12mm, Softwood, 3,000ct
Mfr # 64008347
Zoro # G311021906
Sold in multiples of 3 for $70.05
$70.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amp
- MFR # 64008347
- Zoro # G311021906
- UPC # 81777083472
- Country of Origin Italy
- Category Pneumatic Nails
Description
AMPs brand of V-Nail Fasteners is manufactured with our Power Twistpulling power designed to improve the 45-degree mitre joint strength for framed art, canvas prints or woodworking assemblies. The Power Twistpatented design pulls the joint tightly together creating greater performance strength at the corner. Manufactured from high quality steel, the V-Nail strip is applied with a propriety silicone allowing for smooth penetration into the joining material.AMPs V-Nails come in various mm sizes with different grinds depending on joining material Soft, Medium and Hard wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34142.012.0043)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37480.008.0001)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 25 PK (U04210.050.0250)
- DAGGERZ Dagger-Con Concrete Screw, 3/16" Dia., Flat, 2 3/4" L, DAGGER-GUARD WHITE, 1500 PK (CONCTF0316234WHTB)
- AMP V-Vail Fastener - 7mm, Softwood, 4,000ct (64008337)
- AMP V-Vail Fastener - 12mm, Medium-Hardwood, 4,000ct (64008345)
- GRIP-RITE Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF181)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18124SS-316)
- BOSTITCH Collated Brad Nail, 1-9/16 in L, 18 ga, Coated, Brad Head, Straight (BT1340B)
- BOSTITCH Pneumatic Nail, 3-1/2 in L, 11 ga, Galvanized, Round Head, 33 Degrees (PT-16D131GFH2)
- METABO HPT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24201SHPT)
- Amp Pneumatic Nails