Shop All Pneumatic Nails
Amp
V-Vail Fastener - 12mm, Medium-Hardwood, 4,000ct
Mfr # 64008345
Zoro # G611021606
product price: $44.15
/ea
Sold in multiples of 3 for $132.45
$132.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amp
- MFR # 64008345
- Zoro # G611021606
- UPC # 81777083458
- Country of Origin Italy
- Category Pneumatic Nails
Description
AMPs brand of V-Nail Fasteners is manufactured with our Power Twistpulling power designed to improve the 45-degree mitre joint strength for framed art, canvas prints or woodworking assemblies. The Power Twistpatented design pulls the joint tightly together creating greater performance strength at the corner. Manufactured from high quality steel, the V-Nail strip is applied with a propriety silicone allowing for smooth penetration into the joining material.AMPs V-Nails come in various mm sizes with different grinds depending on joining material Soft, Medium and Hard wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Lock Washer-Yellow Zinc (T34LWYZ8)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02955)
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG350812081212)
- AMP V-Vail Fastener - 7mm, Softwood, 4,000ct (64008337)
- AMP V-Vail Fastener - 12mm, Softwood, 3,000ct (64008347)
- GREX Collated Pin Nail, 1-1/8 in L, 23 ga, Headless Head (P6/28L)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A314X131/33)
- SENCO Collated Framing Nail, 3-1/4 in L, 16 ga, Hot Dipped Galvanized, Clipped Head, 34 Degrees, 500 PK (KC28ASBX)
- GEC Freeman Angle Finish Nails AF1534-2, 15 Gauge, 2", 1000/Bx (AF1534-2)
- Amp Pneumatic Nails