Shop All Pneumatic Nails
Amp
V-Vail Fastener - 10mm, Medium-Hardwood, 4,000ct
Mfr # 64008340
Zoro # G311021890
Sold in multiples of 3 for $108.87
$108.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amp
- MFR # 64008340
- Zoro # G311021890
- UPC # 81777083403
- Country of Origin Italy
- Category Pneumatic Nails
Description
AMPs brand of V-Nail Fasteners is manufactured with our Power Twistpulling power designed to improve the 45-degree mitre joint strength for framed art, canvas prints or woodworking assemblies. The Power Twistpatented design pulls the joint tightly together creating greater performance strength at the corner. Manufactured from high quality steel, the V-Nail strip is applied with a propriety silicone allowing for smooth penetration into the joining material.AMPs V-Nails come in various mm sizes with different grinds depending on joining material Soft, Medium and Hard wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Asst, Stainless Steel, 316, 6 x 12" (22895)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 25 PK (05403)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 50 PK (NLI20370NU-050P)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Nylon Body, 25 PK (5770PK)
- AMP V-Vail Fastener - 7mm, Softwood, 4,000ct (64008337)
- AMP V-Vail Fastener - 12mm, Softwood, 3,000ct (64008347)
- AMP V-Vail Fastener - 12mm, Medium-Hardwood, 4,000ct (64008345)
- SENCO Collated Framing Nail, 3-1/4 in L, Bright, 20 Degrees (1496199)
- BOSTITCH Pneumatic Nail, 3-1/2 in L, 11 ga, Galvanized, Round Head, 33 Degrees (PT-16D131GFH2)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650383)
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- Amp Pneumatic Nails