Shop All Jointers & Planers
Amp
U-400 Semi-Automation Underpinner - Frame Joining - Wood Moulding
Mfr # 63004002
Zoro # G211022126
product price: $6,552.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$6,552.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amp
- MFR # 63004002
- Zoro # G211022126
- UPC # 81777040024
- Country of Origin Italy
- Category Jointers & Planers
Description
The U-400 has been designed for ease of operation and is particularly well suited for joining large frames up to 5.5in 140mm in width. Handles V-Nail sizes of 7mm, 10mmm 12mm and 15mm fasteners.Supplied with a tilting floor stand, the machine can be operated from the front or back and has a single stage pneumatic foot pedal that activates the Horizontal Clamp, securing moulding during the joining process. Limited Warranty: 24 months for mechanical components - 12 months for pneumatic partsAfter the framer sets the two position stops for measuring the max distance between strokes, a dual function hand lever is then used to position and actuate both the Vertical Mould Holding Clamp and the V-Nail driver inserting V-Nails anywhere along the pre-set stroke distance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M6-0.75, Bottoming, V, 0 Flutes (1635067517)
- HYDE Hd Glass Scraper W/5 Blades (13050)
- REMCO Large Hand Scoop, White, 15 x 6-1/2 In (65005)
- PROSKIT Precision Electronic Screwdriver Bit Set (902-219)
- AMP U-300 Semi-Automatic Underpinner - Frame Joining - Wood Moulding (63004001)
- KRAFT TOOL Double End Grapevine Jointer, 1/2" x 5/8 (BL402)
- FREUD High Speed Steel Industrial Planer and J (C470)
- DEWALT PLANER 13" DW735 PLUS 2nd KNIFE SET (DW735X)
- JET Jointer, Steel, 2 HP, 456 lb. (JWJ-8HH)
- DEWALT Cordless Planer Kit, 20V, 3-1/4" Cutting (DCP580B/DCB203)
- POWERMATIC Jointer, Cast Iron, 2 HP (1610082)
- Amp Finishing Tools