Shop All Trailer Tires
Amp Tires
AMP Tires AMT325-6020AMP-CA2 Multi-Purpose Terrain Pro A-T Tire; 126-123S LRE
Mfr # AMT325-6020AMP/CA2
Zoro # G504007946
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amp Tires
- MFR # AMT325-6020AMP/CA2
- Zoro # G504007946
- UPC # 729419106966
- Country of Origin China
- Category Trailer Tires
Description
Features
- Performance tread provides excellent off-road handling and a smooth ride
- Multi-step tread blocks ensure great traction in any road conditions
- Twin lug sidewall enhances traction in all weather conditions
- Staggered tread blocks increase traction in dirt, rain, and sand
- Sidewall is designed with duel variation lug technology for greatly improved traction in all environments and weather conditions
- Unique multi-block design ensures smooth ride quality along with superior off-road handling and grip, while delivering a smooth ride
- Tire Type: Truck / SUV
- Load Rating: 126/123
- Speed Rating: S
- Tire Size: 325 / 60 R20
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS OE Replacement (WF10458)
- MAIN FILTER MP FILTRI CSG150P10A Replacement/Interchange Spin-On Filter (MF0058069)
- CTA MANUFACTURING Socket, 10mm Square, Female (2048)
- AGS Brass Adapter, Female(5/8-18 Inverted), Male(1/2-20 Inverted), 1/card (BLF-18C)
- AMP TIRES AMT285-5520AMP-CA3 Black E Series 285 & 55R20 Terrain Attack A-T A 122 & 119E Tire (AM376131)
- AMP TIRES 37X12.50R20 TERRAIN ATTACK A/T A 126R LR E (37-125020AMP/CA3)
- AMP TIRES 265/50R20 TERRAIN ATTACK A/T A 121/118S LR E (265-5020AMP/CA3)
- AMP TIRES 265/70R17 TERRAIN PRO A/T P 126/123S LR E (265-7017AMP/CA2)
- HI-RUN Trailer Tire Wheel Assembly, 16x6 8-6.5 (ASR1206)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1156)
- LOADSTAR TIRES Loadstar ST Radial Tire and Wheel (Rim) Assembly Directional ST185/80R-13 5 Hole C Ply (31987)
- Amp Tires Trailer Tires