Shop All Trailer Tires
Amp Tires
AMP Tires AMT275-6020AMP-CA2 Multi-Purpose Terrain Pro A-T Tire - 123-120S LR E
Mfr # AMT275-6020AMP/CA2
Zoro # G803735779
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amp Tires
- MFR # AMT275-6020AMP/CA2
- Zoro # G803735779
- UPC # 729419106874
- Country of Origin China
- Category Trailer Tires
Description
Features
- Performance tread provides excellent off-road handling and a smooth ride
- Multi-step tread blocks ensure great traction in any road conditions
- Twin lug sidewall enhances traction in all weather conditions
- Staggered tread blocks increase traction in dirt, rain, and sand
- Sidewall is designed with duel variation lug technology for greatly improved traction in all environments and weather conditions
- Unique multi-block design ensures smooth ride quality along with superior off-road handling and grip, while delivering a smooth ride
- Tire Type: Truck / SUV
- Load Rating: 123/120
- Speed Rating: S
- Tire Size: 275 / 60 R20
- Weight: 61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29500)
- ALLSTAR PERFORMANCE Allstar Performance ALL40107 Funnel with Flexible Extension (ALL40107)
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- OTC PITMAN ARM PULLER (OTC6496)
- AMP TIRES AMT285-5520AMP-CA3 Black E Series 285 & 55R20 Terrain Attack A-T A 122 & 119E Tire (AM376131)
- AMP TIRES 37X12.50R20 TERRAIN ATTACK A/T A 126R LR E (37-125020AMP/CA3)
- AMP TIRES 265/70R17 TERRAIN PRO A/T P 126/123S LR E (265-7017AMP/CA2)
- AMP TIRES 265/50R20 TERRAIN ATTACK A/T A 121/118S LR E (265-5020AMP/CA3)
- TOYO 37X1250R17 124Q (D/8) OPMT TL (360770)
- RUBBERMASTER 4.10/3.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450031)
- RUBBERMASTER 20.5x8.0-10 205/65D10 Highway Rib 10 Ply Tubeless High Speed Trailer Tire (489102)
- Amp Tires Trailer Tires