Shop All Running Boards, Nerf Bars & Steps
Amp Research
PWRSTP GM FS SUV OBDII 15
Mfr # 76127-01A-B
Zoro # G710951590
product price: $1,850.99
/ea
Free Shipping & Returns
$1,850.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Weight Capacity 600 Pound
- Mounting - Nerf Bar Rocker Panel
- Includes Yes - Direct-Fit Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amp Research
- MFR # 76127-01A-B
- Zoro # G710951590
- UPC # 815410013287
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Weight Capacity | 600 Pound |
Mounting - Nerf Bar | Rocker Panel |
Includes | Yes - Direct-Fit Type |
Features | Drilling Required; Lighted |
Category Type | Power Lowering |
Type | Plug And Play Wiring Kit |
Finish | Textured |
Color | Black |
Description
Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit
- •Low-Profile Integrated LED Light System
- •Automatic, Electric-Powered Running Board
- •Sleek Design, All-Weather Performance And Legendary Reliability Set The Industry Standard
- •Die-Cast Aluminum Alloy Components And Precision Stainless Steel Pivot Pins For Rock-Solid Stability
- •Step Anodized And PTFE Coated Military Spec Finish That Resist Corrosion And Wear And Tear
- •Automatically Deploys And Retracts To Make Getting In And Out Of Your Vehicle Safer And Easier
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Ipod Direct To 3.5Mm / 1/8'' Stereo Audio Ground Loop Isolator (PLGI37I)
- ANCHOR INDUSTRIES Various Applications, 2337 (2337)
- COVERCRAFT Seat Style AU - 60/40 Split Bench With 3 Adjustable Headrests, Duck Weave Fabric, Gravel, Single (SSC8497CAGY)
- AGS Accufit Oil Drain Plug Gasket Copper 1/2"/M12, 5 per Bag (ODP-65271B)
- AMP RESEARCH 09-14 F150 ALL BEDS BEDSTEP 2 (75402-01A)
- AMP RESEARCH 17-20 SUPER DUTY BEDSTEP2 (75413-01A)
- AMP RESEARCH 07-C TUNDRA CREWMAX/DOUBLE CAB/08-17 SEQUOIA POWERSTEP W/LIGHT KIT (75137-01A)
- AMP RESEARCH 14-17 TRANSIT SET OF TWO BOARDS WITH DUAL MOTORS POWERSTEP (76259-01A)
- AMP RESEARCH 15-19 F150 BEDSTEP (75312-01A)
- AMP RESEARCH KIT RAM SUPER DUTY (75130-01A)
- LUVERNE SIDE ENTRY STEPS-BLACK RUNNING BOARDS BLACK TEXTURED POWDER COAT(BRKTS (281521)
- Amp Research Running Boards, Nerf Bars & Steps