Shop All Running Boards, Nerf Bars & Steps
Amp Research
POWERSTEP SUPER DUTY 17
Mfr # 76235-01A
Zoro # G110951565
product price: $1,850.99
/ea
Free Shipping & Returns
$1,850.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Textured
- Mounting - Nerf Bar Rocker Panel
- Color Black
- Weight Capacity 600 Pound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amp Research
- MFR # 76235-01A
- Zoro # G110951565
- UPC # 815410013645
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Promotion Restriction | Not eligible for promotion |
Finish | Textured |
Mounting - Nerf Bar | Rocker Panel |
Color | Black |
Weight Capacity | 600 Pound |
Includes | Yes - Direct-Fit Type |
Material | Aluminum |
Category Type | Power Lowering |
Features | Drilling Required; Lighted |
Type | Plug And Play Wiring Kit |
Description
Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit
- •Low-Profile Integrated LED Light System
- •Automatic, Electric-Powered Running Board
- •Sleek Design, All-Weather Performance And Legendary Reliability Set The Industry Standard
- •Die-Cast Aluminum Alloy Components And Precision Stainless Steel Pivot Pins For Rock-Solid Stability
- •Step Anodized And PTFE Coated Military Spec Finish That Resist Corrosion And Wear And Tear
- •Automatically Deploys And Retracts To Make Getting In And Out Of Your Vehicle Safer And Easier
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Chuck, Straight Foot Dual Head, 1/4" (S-693)
- VELVAC Service Gladhand (035094)
- DONALDSON Air Filter, Primary Radialseal, P601280 (P601280)
- CURT Front Mount Hitch w/2" Receiver, 31014 (31014)
- AMP RESEARCH 19-C RAM 1500 BEDSTEP WORKS W/ SINGLE AND DUAL EXHAUST (75322-01A)
- AMP RESEARCH KIT RAM SUPER DUTY (75130-01A)
- AMP RESEARCH POWER STEP LED LIGHT KIT FITS ALL APPLICATIONS WITH NEW STYLE CONTROLL (75131-01A)
- AMP RESEARCH 99-16 F250/F350/F450 SUPER DUTY BEDSTEP (75303-01A)
- AMP RESEARCH 08-16 SUPER DUTY PLUG N PLAY CONVERSION (76403-01A)
- AMP RESEARCH 09-16 F150 PLUG N PLAY CONVERSION (76401-01A)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3047912)
- Amp Research Running Boards, Nerf Bars & Steps